- Ball Bearing Insert
- 1 3/16 in Inner Diameter
- 2.834 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Temperature Range [Max] | 225 °F |
| Series | 300 |
| Bore Dia. [Min] | 3/4 in |
| O.D. | 2.834 in |
| RPM [Max] | 8300 rpm |
| Lubrication | Exxon Ronex MP |
| Bore Dia. [Max] | 3 15/16 in |
| Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.92188 in |
| Locking Device | Setscrew Locking |
| Collar O.D. | 2 5/16 in |
| I.D. | 1 3/16 in |
| Outer Ring Width | 0.944 in |
| Seal Type | Clearance Seals |
| Locking Collar Width | 1/2 in |
| Inner Ring Hub Diameter | 1.708 in |
| Dynamic Load Rating | 6320 lbf |
| Set Screw Torque | 165 to 185 in lb |
| Short Hub Length | 25/32 in |
| Weight | 1.49 LB |
| EAN or UPC | 662327883157 |

