- Ball Bearing Insert
- 1 in Inner Diameter
- 2.44 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Series | 300 |
| I.D. | 1 in |
| Set Screw Torque | 87 to 92 in lb |
| Lubrication | Exxon Ronex MP |
| Short Hub Length | 11/16 in |
| Duty | Heavy-Duty |
| Outer Ring Width | 0.866 in |
| Bore Dia. [Min] | 3/4 in |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 4810 lbf |
| Bore Dia. [Max] | 3 15/16 in |
| RPM [Max] | 9350 rpm |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Clearance Seals |
| O.D. | 2.44 in |
| Overall Width | 1 43/64 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| Collar O.D. | 2 in |
| Locking Device | Setscrew Locking |
| Locking Collar Width | 13/32 in |
| Inner Ring Hub Diameter | 1.451 in |
| Length Through Bore | 1.67188 in |
| Weight | 1.633 LB |
| EAN or UPC | 662327882792 |

