- Ball Bearing Insert
- 3/4 in Inner Diameter
- 2.047 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Bearing seals
- Alignable spherical O.D.
- Spring locking collar
- Relubricatable
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 3614 lbf |
| Outer Ring Width | 0.787 in |
| Set Screw Torque | 33 to 40 in lb |
| O.D. | 2.047 in |
| Locking Device | Setscrew Locking |
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| I.D. | 3/4 in |
| Bore Dia. [Min] | 3/4 in |
| Inner Ring Hub Diameter | 1.194 in |
| RPM [Max] | 10950 rpm |
| Bore Dia. [Max] | 3 15/16 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.46875 in |
| Series | 300 |
| Lubrication | Exxon Ronex MP |
| Collar O.D. | 1 5/8 in |
| Locking Collar Width | 11/32 in |
| Short Hub Length | 5/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327962838 |

