- Ball Bearing Insert
- Spherical Bore Type
- 3 7/16 in Inner Diameter
- 5.905 in Outer Diameter
- Standard-Duty
| Set Screw Torque | 620 to 680 in lb |
| Inner Ring Hub Diameter | 4.158 in |
| Bore Dia. [Min] | 1/2 in |
| Outer Ring Width | 1.338 in |
| Dynamic Load Rating | 18850 lbf |
| Length Through Bore | 3.5625 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 4 in |
| Series | 200 |
| RPM [Max] | 2950 rpm |
| I.D. | 3 7/16 in |
| O.D. | 5.905 in |
| Duty | Standard-Duty |
| Seal Type | N Lip Seals |
| Locking Device | Setscrew Locking |
| Collar O.D. | 5 3/16 in |
| Bore Type | Spherical Bore |
| Bearing Type | Ball Bearing |
| Short Hub Length | 1 7/16 in |
| Weight | 9.5 LB |
| EAN or UPC | 793699073782 |

