- Ball Bearing Insert
- Spherical Bore Type
- 2 11/16 in Inner Diameter
- 4.724 in Outer Diameter
- Standard-Duty
| Outer Ring Width | 1.063 in |
| RPM [Max] | 3850 rpm |
| Temperature Range [Max] | 225 °F |
| Seal Type | N Lip Seals |
| Inner Ring Hub Diameter | 3.331 in |
| Bore Dia. [Min] | 1/2 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Bore Dia. [Max] | 4 in |
| Set Screw Torque | 430 to 460 in lb |
| Collar O.D. | 4 3/16 in |
| Length Through Bore | 2.6875 in |
| I.D. | 2 11/16 in |
| Series | 200 |
| Dynamic Load Rating | 12920 lbf |
| O.D. | 4.724 in |
| Locking Device | Setscrew Locking |
| Lubrication | Relubricatable Exxon Ronex MP |
| Short Hub Length | 1 in |
| Bore Type | Spherical Bore |
| Weight | 5.23 LB |
| EAN or UPC | 793699138887 |

