- Ball Bearing Insert
- Spherical Bore Type
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Set Screw Torque | 165 to 185 in lb |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Outer Ring Width | 0.748 in |
| Material | Steel |
| RPM [Max] | 6850 rpm |
| Thread Size | 5/16-24 |
| Length Through Bore | 1.76563 in |
| Overall Width | 1 49/64 in |
| Inner Ring Hub Diameter | 1.847 in |
| Dynamic Load Rating | 5810 lbf |
| Enclosure | Double Sealed |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 1 7/16 in |
| Duty | Standard-Duty |
| Bore Type | Spherical Bore |
| O.D. | 2.834 in |
| Bearing Type | Ball Bearing |
| Short Hub Length | 0.656 in |
| Seal Type | N Lip Seals |
| Bore Dia. [Max] | 4 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable Exxon Ronex MP |
| Weight | 1.05 LB |
| EAN or UPC | 662327149437 |

