- Ball Bearing Insert
- Spherical Bore Type
- 1 1/8 in Inner Diameter
- 2.44 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1.5625 in |
| Seal Type | N Lip Seals |
| Dynamic Load Rating | 4390 lbf |
| Locking Device | Setscrew Locking |
| Inner Ring Hub Diameter | 1.587 in |
| Short Hub Length | 0.609 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 9/16 in |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 87 to 92 in lb |
| Bore Type | Spherical Bore |
| Duty | Standard-Duty |
| Series | 200 |
| Bore Dia. [Max] | 4 in |
| O.D. | 2.44 in |
| Thread Size | 1/4-28 |
| Enclosure | Double Sealed |
| I.D. | 1 1/8 in |
| Outer Ring Width | 0.708 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| RPM [Max] | 8000 rpm |
| Weight | 0.731 LB |
| EAN or UPC | 662327149321 |

