- Ball Bearing Insert
- Spherical Bore Type
- 1 in Inner Diameter
- 2.047 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- Labyrinth seal
| I.D. | 1 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| O.D. | 2.047 in |
| Inner Ring Hub Diameter | 1.313 in |
| Short Hub Length | 9/16 in |
| Bore Type | Spherical Bore |
| Seal Type | Clearance Seals |
| Thread Size | 1/4-28 |
| Bore Dia. [Max] | 4 in |
| RPM [Max] | 9600 rpm |
| Length Through Bore | 1.35938 in |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 0.59 in |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 87 to 92 in lb |
| Series | 200 |
| Dynamic Load Rating | 3150 lbf |
| Duty | Standard-Duty |
| Weight | 0.423 LB |
| EAN or UPC | 662327149307 |

