- Ball Bearing Insert
- Round Bore Type
- 2 3/16 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 1/2 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Series | 200 |
| I.D. | 2 3/16 in |
| Lubrication | Non-Relubricatable |
| Bore Dia. [Max] | 2 7/16 in |
| Bore Type | Round Bore |
| Seal Type | Clearance Seals |
| Weight | 2.29 LB |
| EAN or UPC | 662327149079 |

