- Ball Bearing Insert
- Round Bore Type
- 1 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
| I.D. | 1 in |
| Locking Device | Setscrew Locking |
| Bore Dia. [Max] | 2 7/16 in |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Lubrication | Non-Relubricatable |
| Bore Dia. [Min] | 1/2 in |
| Weight | 0.45 LB |
| EAN or UPC | 793699024081 |

