- Ball Bearing Insert
- Spherical Bore Type
- 1/2 in Inner Diameter
- 1.574 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Nonrelubricatable
- Wide inner ring
| Series | 200 |
| Bore Dia. [Max] | 2 7/16 in |
| Inner Ring Hub Diameter | 0.941 in |
| Bore Type | Spherical Bore |
| Locking Device | Setscrew Locking |
| Length Through Bore | 1.09375 in |
| Thread Size | 10-32 |
| Temperature Range [Max] | 225 °F |
| Duty | Standard-Duty |
| Seal Type | N Lip Seals |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Outer Ring Width | 0.511 in |
| Bore Dia. [Min] | 1/2 in |
| O.D. | 1.574 in |
| Set Screw Torque | 33 to 40 in lb |
| I.D. | 1/2 in |
| RPM [Max] | 12000 rpm |
| Bearing Type | Ball Bearing |
| Short Hub Length | 0.453 in |
| Dynamic Load Rating | 2360 lbf |
| Weight | 0.25 LB |
| EAN or UPC | 662327149697 |

