| Enclosure | Double Sealed |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 7.0 LB |
| EAN or UPC | 662327150037 |
| Enclosure | Double Sealed |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 7.0 LB |
| EAN or UPC | 662327150037 |