- Ball Bearing Insert
- Spherical Bore Type
- 2 7/16 in Inner Diameter
- 4.33 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Nonrelubricatable
- Wide inner ring
| Outer Ring Width | 1.063 in |
| Bore Dia. [Max] | 2 7/16 in |
| Series | 200 |
| Bore Dia. [Min] | 1/2 in |
| Set Screw Torque | 290 to 325 in lb |
| Inner Ring Hub Diameter | 3.012 in |
| Bore Type | Spherical Bore |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| I.D. | 2 7/16 in |
| Short Hub Length | 15/16 in |
| Duty | Standard-Duty |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 11840 lbf |
| Locking Device | Setscrew Locking |
| RPM [Max] | 4000 rpm |
| Seal Type | N Lip Seals |
| O.D. | 4.33 in |
| Thread Size | 3/8-24 |
| Length Through Bore | 2.5 in |
| Weight | 3.833 LB |
| EAN or UPC | 662327149963 |

