- Ball Bearing Insert
- Spherical Bore Type
- 1 3/4 in Inner Diameter
- 3.346 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Nonrelubricatable
- Wide inner ring
| Bore Dia. [Min] | 1/2 in |
| Short Hub Length | 0.796 in |
| Inner Ring Hub Diameter | 2.281 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7370 lbf |
| Thread Size | 5/16-24 |
| I.D. | 1 3/4 in |
| Series | 200 |
| Bore Dia. [Max] | 2 7/16 in |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| O.D. | 3.346 in |
| Duty | Standard-Duty |
| RPM [Max] | 5330 rpm |
| Bore Type | Spherical Bore |
| Outer Ring Width | 0.866 in |
| Seal Type | N Lip Seals |
| Length Through Bore | 2.03125 in |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 165 to 185 in lb |
| Weight | 1.93 LB |
| EAN or UPC | 662327149901 |

