- 2 1/4 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
features
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
- Relubricatable
| Overall Height [Min] | 6.75 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Slot Length | 4 1/2 in |
| Temperature Range [Max] | 225 °F |
| Type | Ball Bearing |
| Shank Height | 4 1/8 in |
| Dynamic Load Rating | 18390 lbf |
| Slot Width | 1.062 in |
| Between Frame Width | 6 in |
| Screw Diameter | 1 3/8 in |
| Shaft Dia. | 2.25 in |
| Seal Type | Clearance Seals |
| Length Through Bore | 3.3125 in |
| Overall Length | 8.625 in |
| Housing Width | 2 9/16 in |
| Weight | 21.0 LB |
| EAN or UPC | 662327709648 |

