- 2 1/8 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
features
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
- Relubricatable
| Screw Diameter | 1 1/4 in |
| Housing Width | 2 3/8 in |
| Length Through Bore | 3.0625 in |
| Seal Type | Clearance Seals |
| Overall Height [Min] | 6.25 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 16070 lbf |
| Slot Length | 4 1/8 in |
| Between Frame Width | 5 1/2 in |
| Shaft Dia. | 2.125 in |
| Slot Width | 0.812 in |
| Type | Ball Bearing |
| Overall Length | 7.75 in |
| Temperature Range [Max] | 225 °F |
| Shank Height | 3 3/4 in |
| Weight | 16.2 LB |
| EAN or UPC | 662327708795 |

