- 1 15/16" Shaft, 13/16" Slot Width, 5 1/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
- Relubricatable
| Locking Device | Spring Locking Collar |
| Temperature Range [Max] | 225 °F |
| Seal Type | Contact Seals |
| Length Through Bore | 2.8125 in |
| Dynamic Load Rating | 13900 lbf |
| Housing Material | Cast Iron |
| Overall Length | 7.375 in |
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Overall Height | 5.875 in |
| Overall Height [Min] | 5.875 in |
| Lubrication | Relubricatable |
| Shank Height | 3 3/4 in |
| Shank End to Center of Shaft | 4 5/8 in |
| Shaft Dia. | 1.9375 in |
| Between Frame Width | 5 1/8 in |
| Bearing Design | Non-Expansion |
| Housing Width | 2 3/16 in |
| Slot Width | 0.8125 in |
| Overall Width | 2 13/16 in |
| Screw Diameter | 1 1/4 in |
| Slot Length | 4 in |
| Weight | 1.05 LB |
| EAN or UPC | 662327707903 |

