- 1 7/16" Shaft, 17/32" Slot Width, 3 1/2" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
- Relubricatable
| Slot Width | 0.53125 in |
| Locking Device | Spring Locking Collar |
| Overall Length | 5.25 in |
| Dynamic Load Rating | 7490 lbf |
| Type | Ball Bearing |
| Overall Height [Min] | 4.125 in |
| Overall Height | 4.125 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 3 1/2 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.09375 in |
| Screw Diameter | 7/8 in |
| Lubrication | Relubricatable |
| Shank End to Center of Shaft | 3 1/4 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Housing Width | 1 5/8 in |
| Shaft Dia. | 1.4375 in |
| Seal Type | Contact Seals |
| Overall Width | 2 3/32 in |
| Shank Height | 2 3/8 in |
| Slot Length | 2 3/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 662327734701 |

