- 1 1/4 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
features
- Relubricatable
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
| Shaft Dia. | 1.25 in |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| End Type | Closed End |
| Seal Type | Clearance Seals |
| Weight | 6.0 LB |
| EAN or UPC | 793699674422 |

