- 1 1/4 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
features
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
- Relubricatable
| Slot Width | 0.531 in |
| Dynamic Load Rating | 7490 lbf |
| Temperature Range [Max] | 225 °F |
| Housing Width | 1 5/8 in |
| Shank Height | 2 3/8 in |
| Overall Length | 5.25 in |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Between Frame Width | 3 1/2 in |
| Shaft Dia. | 1.25 in |
| Seal Type | Clearance Seals |
| Overall Height [Min] | 4.125 in |
| Bearing Design | Non-Expansion |
| Screw Diameter | 7/8 in |
| Slot Length | 2 3/4 in |
| Length Through Bore | 2.09375 in |
| Weight | 5.5 LB |
| EAN or UPC | 662327734671 |

