- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Shank Height | 3 19/32 in |
| Between Frame Width | 5.094 in |
| Locking Device | Eccentric Cam Locking |
| Overall Height [Min] | 5.875 in |
| Housing Width | 2 1/16 in |
| Type | Ball Bearing |
| Shaft Dia. | 2.4375 in |
| Slot Width | 1.062 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Slot Length | 4 in |
| Take-Up Types | Center Pull |
| Housing Material | Cast Iron |
| Overall Length | 7.4375 in |
| Length Through Bore | 3.0625 in |
| Dynamic Load Rating | 11840 lbf |
| Screw Diameter | 1 3/8 in |
| Temperature Range [Max] | 225 °F |
| Weight | 12.25 LB |
| EAN or UPC | 662327147891 |

