- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Overall Length | 5.9375 in |
| Slot Width | 0.688 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Housing Width | 1 43/64 in |
| Length Through Bore | 2.46875 in |
| Seal Type | Single Lip Contact Seals |
| Overall Height [Min] | 4.75 in |
| Slot Length | 3 3/8 in |
| Shank Height | 2 7/8 in |
| Shaft Dia. | 1.9375 in |
| Between Frame Width | 3.969 in |
| Dynamic Load Rating | 7920 lbf |
| Screw Diameter | 1 1/8 in |
| Locking Device | Eccentric Cam Locking |
| Bearing Design | Non-Expansion |
| Weight | 7.0 LB |
| EAN or UPC | 662327147860 |

