- 1 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Overall Height [Min] | 4.75 in |
| Locking Device | Eccentric Cam Locking |
| Overall Length | 5.5625 in |
| Length Through Bore | 2.21875 in |
| Housing Width | 1 3/8 in |
| Screw Diameter | 1 1/8 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.75 in |
| Shank Height | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7370 lbf |
| Slot Width | 0.688 in |
| Between Frame Width | 3.969 in |
| Slot Length | 3 1/4 in |
| Seal Type | Single Lip Contact Seals |
| Weight | 5.5 LB |
| EAN or UPC | 662327147853 |

