- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- Labyrinth seal
- Cast iron housing
| Bearing Design | Non-Expansion |
| Screw Diameter | 1 3/8 in |
| Between Frame Width | 5.094 in |
| Locking Device | Setscrew Locking |
| Overall Height [Min] | 5.875 in |
| Shank Height | 3 19/32 in |
| Seal Type | Clearance Seals |
| Overall Length | 7.4375 in |
| Housing Width | 2 1/16 in |
| Slot Width | 1.062 in |
| Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.4375 in |
| Dynamic Load Rating | 11840 lbf |
| Slot Length | 4 in |
| Length Through Bore | 2.5 in |
| Take-Up Types | Center Pull |
| Housing Material | Cast Iron |
| Weight | 12.25 LB |
| EAN or UPC | 662327147723 |

