- 2 1/4 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
| Overall Height [Min] | 5.875 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 5.094 in |
| Housing Material | Cast Iron |
| Slot Width | 1.062 in |
| Screw Diameter | 1 3/8 in |
| Overall Length | 6.8125 in |
| Type | Ball Bearing |
| Housing Width | 2 1/2 in |
| Shank Height | 4 in |
| Shaft Dia. | 2.25 in |
| Dynamic Load Rating | 9800 lbf |
| Length Through Bore | 1.8125 in |
| Slot Length | 3 3/4 in |
| Weight | 8.6 LB |
| EAN or UPC | 662864725002 |

