- 1 1/4 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
features
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
| Slot Width | 0.531 in |
| Screw Diameter | 7/8 in |
| Seal Type | Single Lip Contact Seals |
| Shank Height | 2 3/16 in |
| Bearing Design | Non-Expansion |
| Overall Height [Min] | 4.125 in |
| Housing Width | 1 9/16 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 4390 lbf |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.25 in |
| Between Frame Width | 3 1/2 in |
| Overall Length | 4.5 in |
| Length Through Bore | 1.34375 in |
| Slot Length | 2 1/4 in |
| Locking Device | Setscrew Locking |
| Type | Ball Bearing |
| Weight | 3.0 LB |
| EAN or UPC | 662327667191 |

