- 2 15/16 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
| Seal Type | Viton Single Lip Contact seals |
| Locking Device | Setscrew Locking |
| Between Frame Width | 5.906 in |
| Shank Height | 4 3/16 in |
| Overall Length | 8.9375 in |
| Bearing Design | Non-Expansion |
| Screw Diameter | 1 5/8 in |
| Type | Ball Bearing |
| Slot Length | 4 3/4 in |
| Length Through Bore | 2.26563 in |
| Housing Material | Cast Iron |
| Slot Width | 1.062 in |
| Temperature Range [Max] | 400 °F |
| Overall Height [Min] | 6.6875 in |
| Housing Width | 2 3/4 in |
| Shaft Dia. | 2.9375 in |
| Dynamic Load Rating | 13900 lbf |
| Weight | 0.0 LB |

