- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
features
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.9375 in |
| Weight | 6.0 LB |
| EAN or UPC | 793699502626 |

