Skip to content Skip to navigation menu
Link-BeltTH3CL2E32N

TH3CL2E32N

Take-Up Unit
Item #111362274
  • 2 in Shaft Diameter
  • Ball Bearing Type
  • Standard-Duty
Link-BeltTH3CL2E32N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Shaft Diameter
  • Ball Bearing Type
  • Standard-Duty
Type Ball Bearing
Housing Material Cast Iron
Seal Type Single Lip Contact Seals
Overall Height [Min] 4.75 in
Shaft Dia. 2 in
Slot Length 3 3/8 in
Dynamic Load Rating 7920 lbf
Shank Height 2 7/8 in
Slot Width 0.688 in
Overall Length 5.9375 in
Screw Diameter 1 1/8 in
Between Frame Width 3.969 in
Bearing Design Non-Expansion
Length Through Bore 2.07813 in
Temperature Range [Max] 225 °F
Housing Width 1 43/64 in
Locking Device Centrik-Lok CL Locking
Weight 6.9 LB
EAN or UPC 662864295338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison