- 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Locking Device | Centrik-Lok CL Locking |
| Overall Height [Min] | 3.625 in |
| Housing Width | 1 1/16 in |
| Shaft Dia. | 0.75 in |
| Between Frame Width | 3 in |
| Temperature Range [Max] | 225 °F |
| Slot Width | 0.531 in |
| Shank Height | 1 7/8 in |
| Overall Length | 3.96875 in |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 1.34375 in |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Slot Length | 2 1/4 in |
| Screw Diameter | 3/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 662864291101 |

