- 3 7/16 in Shaft Diameter
- 30 in Travel
- Ball Bearing Type
- Standard Duty
| Travel | 30 in |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 3.4375 in |
| Base Width | 4 in |
| Base Height | 2 in |
| Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 3/4 in |
| Weight | 114.0 LB |
| EAN or UPC | 793699175295 |

