- 2 7/16" Shaft
- 12" Travel
- Ball Bearing Type
features
- Relubricatable
- Wide inner ring
- TA3-U200N Takeup Unit
- Steel housing
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
- Alignable
- Spring locking setscrew mount
| Travel | 12 in |
| Locking Device | Spring Locking Collar |
| Base Height | 1 3/4 in |
| Take-Up Types | Protected Screw |
| Shaft Dia. | 2.4375 in |
| Base Width | 3 in |
| End Closure | None |
| Seal Type | Contact Seals |
| Overall Width | 3 in |
| Bolt Hole Spacing - Length | 28 1/2 in |
| Base Length | 30 1/2 in |
| Type | Ball Bearing |
| Bolt Size | 3/4 in |
| Weight | 50.0 LB |
| EAN or UPC | 662327142971 |

