- Protected Screw Take-Up Type
- 1 15/16 in Shaft Diameter
- 18 in Travel
- Ball Bearing Type
- Standard Duty
features
- Relubricatable
- Spring locking setscrew mount
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
- Alignable
- Max. working pressure: 290 psi
- TA3-U200N Takeup Unit
- Wide inner ring
| Shaft Dia. | 1.9375 in |
| Take-Up Types | Protected Screw |
| Base Width | 3 in |
| Travel | 18 in |
| Bolt Size | 5/8 in |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Setscrew Locking |
| Type | Ball Bearing |
| Base Height | 1 3/4 in |
| End Closure | None |
| Weight | 50.0 LB |
| EAN or UPC | 662327142919 |

