- 1 15/16" Shaft
- 12" Travel
- Ball Bearing Type
features
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- TA3-U200N Takeup Unit
| Locking Device | Spring Locking Collar |
| Travel | 12 in |
| Seal Type | Contact Seals |
| Base Length | 28 1/2 in |
| Overall Width | 3 in |
| Base Height | 1 3/4 in |
| Base Width | 3 in |
| Take-Up Types | Protected Screw |
| Type | Ball Bearing |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing - Length | 26 1/2 in |
| End Closure | None |
| Bolt Size | 5/8 in |
| Weight | 37.327 LB |
| EAN or UPC | 662327142902 |

