- 2 7/16" Shaft, 1 1/16" Slot Width, 5 1/8" Between Frames, Cast Iron, Labyrinth Seals, Regreasable, Non-Expansion
features
- Self-aligning
- Adapter mounted
- Factory adjusted clearance
- Cast iron housing
- Machined slots
| Size Code | B440 |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 11/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Overall Length | 7.8125 in |
| Locking Device | Spring Locking Collar |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 53500 lbf |
| Slot Width | 1.0625 in |
| Between Frame Width | 5 1/8 in |
| Overall Height | 5.875 in |
| Shaft Dia. | 2.4375 in |
| Screw Diameter | 1 3/8 in |
| Dynamic Load Rating | 38300 lbf |
| Shank Height | 4 1/8 in |
| Slot Length | 4 in |
| Length Through Bore | 3.28 in |
| Overall Height [Min] | 5.875 in |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Weight | 17.3 LB |
| EAN or UPC | 793699501827 |

