- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Adapter mounted
- Factory adjusted clearance
| Type | Spherical Roller Bearing |
| Overall Length | 6.1875 in |
| Housing Material | Cast Iron |
| Housing Width | 2 7/16 in |
| Shaft Dia. | 1.9375 in |
| Temperature Range [Max] | 225 °F |
| Slot Width | 0.687 in |
| Shank Height | 3 3/16 in |
| Between Frame Width | 4 in |
| Dynamic Load Rating | 25900 lbf |
| Slot Length | 3 3/8 in |
| Length Through Bore | 3.08 in |
| Screw Diameter | 1 1/8 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Size Code | B432 |
| Static Load Rating [Max] | 33200 lbf |
| Overall Height [Min] | 4.5 in |
| Weight | 9.9 LB |
| EAN or UPC | 793699501711 |

