- 1 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 1.4375 in |
| Weight | 9.84 LB |
| EAN or UPC | 793699082098 |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 1.4375 in |
| Weight | 9.84 LB |
| EAN or UPC | 793699082098 |