- 60 mm Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Shaft Dia. | 60 mm |
| Seal Type | Clearance Seals |
| Weight | 19.14 LB |
| EAN or UPC | 793699178913 |

