- 3 7/16" Shaft, 1 13/16" Slot Width, 6 13/16" Between Frames, Cast Iron, Labyrinth Seals, Regreasable, Non-Expansion, Closed End Unit
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Overall Length | 10 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Slot Length | 5 1/2 in |
| Between Frame Width | 6 13/16 in |
| Slot Width | 1.8125 in |
| Seal Type | Labyrinth Seals |
| Locking Device | Spring Locking Collar |
| Shank Height | 4 7/8 in |
| Housing Width | 3 7/16 in |
| Shaft Dia. | 3.4375 in |
| Overall Height | 7.8125 in |
| Housing Material | Cast Iron |
| End Type | Closed End |
| Bearing Design | Non-Expansion |
| Weight | 39.0 LB |
| EAN or UPC | 662327142049 |

