- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Machined slots
- Factory adjusted clearance
- Spring locking collar
- Self-aligning
- Cast iron housing
| Shaft Dia. | 3.4375 in |
| Between Frame Width | 6.812 in |
| Slot Length | 5 1/2 in |
| Length Through Bore | 4.375 in |
| Type | Spherical Roller Bearing |
| Screw Diameter | 1 7/8 in |
| Dynamic Load Rating | 62300 lbf |
| Housing Width | 3 7/16 in |
| Overall Length | 10 in |
| Bearing Design | Fixed |
| Size Code | B456 |
| Shank Height | 4 7/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Overall Height [Min] | 7.8125 in |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 90700 lbf |
| Slot Width | 1.812 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 43.5 LB |
| EAN or UPC | 662327726041 |

