- 3" Shaft, 1 13/16" Slot Width, 5 15/16" Between Frames, Cast Iron, Labyrinth Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Between Frame Width | 5 15/16 in |
| Housing Material | Cast Iron |
| Size Code | B448 |
| Locking Device | Spring Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Width | 3 3/16 in |
| Dynamic Load Rating | 51100 lbf |
| Lubrication | Relubricatable |
| Overall Height [Min] | 6.6875 in |
| Slot Length | 4 3/4 in |
| Shank Height | 4 3/4 in |
| Overall Height | 6.6875 in |
| Overall Length | 8.9375 in |
| Screw Diameter | 1 5/8 in |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3 in |
| Slot Width | 1.8125 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Labyrinth Seals |
| Static Load Rating [Max] | 71500 lbf |
| Length Through Bore | 4 in |
| Weight | 28.5 LB |
| EAN or UPC | 662327142001 |

