- 3 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Size Code | B448 |
| Slot Width | 1.812 in |
| Bearing Design | Fixed |
| Slot Length | 4 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Screw Diameter | 1 5/8 in |
| Shaft Dia. | 3 in |
| Shank Height | 4 3/4 in |
| Static Load Rating [Max] | 71500 lbf |
| Housing Material | Cast Iron |
| Overall Length | 9.125 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Width | 3 1/8 in |
| Dynamic Load Rating | 51100 lbf |
| Overall Height [Min] | 6.6875 in |
| Between Frame Width | 5.937 in |
| Type | Spherical Roller Bearing |
| Length Through Bore | 4 in |
| Temperature Range [Max] | 225 °F |
| Weight | 28.0 LB |
| EAN or UPC | 662327141998 |

