- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Shank Height | 4 1/8 in |
| Slot Width | 1.063 in |
| Overall Length | 7.8125 in |
| Slot Length | 4 in |
| Static Load Rating [Max] | 53500 lbf |
| Overall Height [Min] | 5.875 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.4375 in |
| Dynamic Load Rating | 38300 lbf |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Size Code | B440 |
| Between Frame Width | 5 1/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 3.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Width | 2 5/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Screw Diameter | 1 3/8 in |
| Weight | 18.5 LB |
| EAN or UPC | 662327141899 |

