- 2 1/4 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Spring locking collar
- Factory adjusted clearance
- Self-aligning
- Machined slots
- Cast iron housing
| Size Code | B436 |
| Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Dynamic Load Rating | 32500 lbf |
| Shank Height | 3 3/4 in |
| Screw Diameter | 1 3/8 in |
| Between Frame Width | 4 1/2 in |
| Static Load Rating [Max] | 44400 lbf |
| Shaft Dia. | 2.25 in |
| Bearing Design | Fixed |
| Slot Length | 3 3/4 in |
| Overall Height [Min] | 5.25 in |
| Length Through Bore | 3.3125 in |
| Overall Length | 7.125 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Width | 2 1/2 in |
| Slot Width | 0.813 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Weight | 14.25 LB |
| EAN or UPC | 662327721282 |

