- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Weight | 10.861 LB |
| EAN or UPC | 662327141813 |

