- 1 11/16" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Labyrinth Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Slot Width | 0.6875 in |
| Size Code | B428 |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 1/2 in |
| Screw Diameter | 1 1/8 in |
| Inch/Metric | Inch |
| Overall Height [Min] | 4.75 in |
| Length Through Bore | 3.125 in |
| Slot Length | 3 1/4 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 1.6875 in |
| Housing Material | Cast Iron |
| Locking Device | Spring Locking Collar |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 28700 lbf |
| Shank Height | 3 3/16 in |
| Overall Height | 4.75 in |
| Seal Type | Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Between Frame Width | 4 in |
| Overall Length | 5.6875 in |
| Dynamic Load Rating | 24700 lbf |
| Weight | 10.5 LB |
| EAN or UPC | 662327141769 |

