- 1 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Static Load Rating [Max] | 20900 lbf |
| Housing Width | 2 3/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 17800 lbf |
| Screw Diameter | 7/8 in |
| Size Code | B424 |
| Slot Length | 2 3/4 in |
| Locking Device | Single Setscrew Locking Collar |
| Between Frame Width | 3 1/2 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Slot Width | 0.531 in |
| Overall Height [Min] | 4.125 in |
| Bearing Design | Fixed |
| Overall Length | 5.0625 in |
| Shaft Dia. | 1.5 in |
| Shank Height | 2 3/8 in |
| Length Through Bore | 2.875 in |
| Weight | 6.25 LB |
| EAN or UPC | 662327141721 |

