- 1 7/16" Shaft, 17/32" Slot Width, 3 1/2" Between Frames, Cast Iron, Labyrinth Seals, Regreasable, Non-Expansion
features
- Machined slots
- Cast iron housing
- Spring locking collar
- Factory adjusted clearance
- Self-aligning
| Between Frame Width | 3 1/2 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 1.4375 in |
| Overall Height | 4.125 in |
| Seal Type | Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Slot Length | 2 3/4 in |
| Size Code | B424 |
| Shank Height | 2 3/8 in |
| Slot Width | 0.53125 in |
| Length Through Bore | 2.875 in |
| Static Load Rating [Max] | 20900 lbf |
| Overall Length | 4.75 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Spring Locking Collar |
| Dynamic Load Rating | 17800 lbf |
| Screw Diameter | 7/8 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Overall Height [Min] | 4.125 in |
| Housing Width | 2 1/4 in |
| Weight | 6.75 LB |
| EAN or UPC | 662327141714 |

