- 1 1/4 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Machined slots
- Cast iron housing
- Factory adjusted clearance
- Spring locking collar
- Self-aligning
| Seal Type | Clearance Seals |
| Size Code | B420 |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 2.6875 in |
| Overall Length | 4.5625 in |
| Slot Width | 0.531 in |
| Static Load Rating [Max] | 18300 lbf |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.25 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Shank Height | 2 5/16 in |
| Screw Diameter | 7/8 in |
| Type | Spherical Roller Bearing |
| Slot Length | 2 1/2 in |
| Dynamic Load Rating | 16900 lbf |
| Overall Height [Min] | 4.125 in |
| Between Frame Width | 3 1/2 in |
| Housing Width | 2 1/8 in |
| Weight | 6.0 LB |
| EAN or UPC | 662327141691 |

