- 1 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Slot Length | 2 1/4 in |
| Shaft Dia. | 1 in |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 14100 lbf |
| Length Through Bore | 2.5625 in |
| Slot Width | 0.531 in |
| Housing Material | Cast Iron |
| Shank Height | 2 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Overall Length | 4.0625 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 14900 lbf |
| Housing Width | 2 in |
| Overall Height [Min] | 3.625 in |
| Screw Diameter | 3/4 in |
| Between Frame Width | 3 in |
| Size Code | B416 |
| Weight | 4.25 LB |
| EAN or UPC | 662327141660 |

